• Last chance! Soon no longer part of our assortment.

Stillson wrench “Europäer”, Overall length: 150mm

Article no.: 813980 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
103 pieces in stock 103 pieces available in 5-10 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

With ratchet function no
With scale yes
Minimum width across flats 0 mm
Maximum width across flats 30 mm
Handle properties non-slip
Type of product adjustable spanner
Overall length 150 mm
Set no
Drive handle
Output drive for hexagon head screws
Content single part

Identification & Classification

Article number 813980 150
EAN / GTIN 4021176000355
Manufacturer number 1900-30
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Version:

Adjustable spanner with double-sided jaw. One side with straight, smooth jaw, other side with prismatic jaw for holding and clamping round or polygonal workpieces. The locking mechanism for fixing the set jaw width prevents inadvertent adjustment. Metric and inch measuring scale. Caps improve grip for metallic objects.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart