{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With ratchet function | no | |
| Maximum width across flats | 44 mm | |
| Overall length L | 375 mm | |
| Surface | chrome-plated; hardened | |
| Colour | red; black; silver | |
| Reversible jaws | no | |
| With scale | yes | |
| Handle properties | non-slip | |
| Type of product | adjustable spanner | |
| Drive | handle | |
| Output drive | for hexagon head screws |
| Article number | 813962 375 | |
| EAN / GTIN | 4069515057974 | |
| Manufacturer number | 813962 375 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |