{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Steps for fine adjustment | yes | |
| Content | single part | |
| Overall length L | 180 mm | |
| Capacity max. a | 36 mm | |
| Capacity min. a | 0 mm | |
| Unit of measure for clamping capacity | metric | |
| Length of jaws | 24 mm | |
| Manufacturer’s designation | Zangenschlüssel | |
| Shape of jaws | flat | |
| Type of jaws | smooth | |
| Type of joint | box joint | |
| Colour | blue; orange | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber-coated | |
| Type of product | pliers wrench/ adjustable spanner | |
| Characteristics | ratchet function; quick adjustment | |
| Surface | chrome-plated | |
| Handle | handle |
| Article number | 813500 180 | |
| Manufacturer number | 813500 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |