Electronics screwdriver for small and micro slotted screws in the electronics and precision mechanics sector

Article no.: 8128.1,0-40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 8128.1,0-40
EAN / GTIN 7610733268825
Manufacturer number PB 8128.1,0-40
L-Number L60060 2788

Description

Description:

  • Electronics screwdrivers with turnable head
  • for small and micro slotted screws in the electronics and precision mechanics sector
  • precise, true-to-size tips, optimal fit in the screw heads
  • two-component handle with soft casing, comfortable handling
  • color-coded turnable head, for fine tightening and adjustment work and quick profile recognition
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 40 mm
  • Blade thickness: 0.18 mm
  • Blade width: 1.0 mm
  • Diameter: 2.5 mm
  • Full length screwdriver: 133 mm
  • Profile: for slotted screws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart