Trim box 454mm x 253mm x 64mm

Article no.: 81271034
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
Number of catches 4
Type of product case
Characteristics stackable
Fittings Carrying handle
Closure Buckle
External dimension width 454 mm
External dimension height 253 mm
External dimension depth 64 mm
Material plastic
Weight 0.93 kg

Identification & Classification

Article number 81271034
EAN / GTIN 4018754258215
Manufacturer number 81271034
L-Number L60010 5686
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Particularly resilient thanks to the use of robust ABS plastic
  • the shape allows safe stacking, the carrying handle comfortable transport
  • Matching foam inserts are available separately
  • Replacement cap: 89931002

Feature:

  • Height mm (h): 64 mm
  • Length mm (L): 454 mm
  • Weight: 930g
  • Weight kg: 0,930kg
  • Width mm (b): 253 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart