Bag for large torque spanner L.900mm W.140mm H.50mm

Article no.: 81231103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 81231103
EAN / GTIN 4018754280667
Manufacturer number 81231103
L-Number L60010 6390
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • For safe storage and transport of large torque spanners

Feature:

  • Height mm (inside): 40 mm
  • Width internal: 130 mm
  • Internal length: 880 mm
  • for DMS no.: 721Nf/100
  • Height mm (h): 50 mm
  • Length mm (L): 900 mm
  • No.: TWBE 721NF/100
  • suitable for no.: 721Nf/100
  • Weight: 850g
  • Width mm (b): 140 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart