Spare fabric strap for strap wrench, Strap width / strap length: 20/600mm

Article no.: 811510 20/600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
225 pieces in stock 225 pieces available in 5-10 working days

Select article variation and quantity

Strap width / strap length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tape width 20 mm
Band length 600 mm
Type of product Strap

Identification & Classification

Article number 811510 20/600
EAN / GTIN 4045197519146
Manufacturer number 811510 20/600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For gripping round parts, especially those with a large diameter.

Suitable for:

Strap wrench No. 811500.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart