{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 30 mm | |
| Type of product | striking insert | |
| Material | plastic | |
| Hardness | medium hard | |
| Shape of striking face | round | |
| Weight | 19 g |
| Article number | 79091030 | |
| EAN / GTIN | 4018754307210 | |
| Manufacturer number | 79091030 | |
| L-Number | L60010 7824 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |