{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Mains frequency | 47 Hz; 63 Hz | |
| IP index of protection | IP40 | |
| Packaging | Plastic case | |
| Power supply | mains-powered | |
| Torque measuring accuracy | 1 % | |
| Direction of tightening | right-hand | |
| Reversible reading | yes | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torque tester | |
| Overall length | 175 mm | |
| Overall width | 64 mm | |
| Overall height | 72 mm | |
| Weight | 1.15 kg | |
| Test certificate | yes | |
| Interface | Digimatic; USB | |
| With display | yes | |
| Display type | LCD | |
| Display illumination | yes |
| Article number | 7903E | |
| EAN / GTIN | 4000896167425 | |
| Manufacturer number | 7903E | |
| L-Number | L60140 2665 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |