Carbide masonry drill, ⌀: 3mm

Article no.: 786070 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
81 pieces in stock 81 pieces available in 3-4 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

3 mm
Tool material Carbide
Standard DIN 8039; ISO 5468
Use with impact / without impact Impact drilling
Shank Plain shank
Working length 30 mm
Overall length 60 mm
Shank ⌀ 3 mm
Type of product Masonry drill

Identification & Classification

Article number 786070 3
EAN / GTIN 4062406770389
Manufacturer number 786070 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
Hammer and rotary bits with strong carbide cutter tip.

Application:

Primarily for drilling dowel holes with hammer drills in concrete, masonry, natural and synthetic stone.
Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic.
Also suitable for drilling hardened steel due to corrected cutting edge.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart