Spare nozzle, Type: 29

Article no.: 770640 29
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
10 pieces in stock 10 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Nozzle

Identification & Classification

Article number 770640 29
EAN / GTIN 4007081171298
Manufacturer number 1434290
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Suitable for:

Lever riveter No. 770600 and scissors action riveter No. 770700.

Suitable for:

Aluminium and copper pop rivets: 5 mm
Steel blind rivets: 4 mm
Stainless steel blind rivets: 4 mm
Lever riveter: No. 770600
Scissors action riveter: No. 770700 (up to Cat. 41)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart