Hand-operated shears, Model: 1BR/4

Article no.: 769930 1BR/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
39 pieces in stock 39 pieces available in 3-4 working days

Select article variation and quantity

Model Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Model 1BR/4
Cutting capacity sheet thickness up to 4 mm
Cutting capacity round steel bar ⌀ up to 10 mm
Upper blade length 149 mm
Lower blade length 120 mm
Weight 10.5 kg
Type of product Cutting pliers

Identification & Classification

Article number 769930 1BR/4
EAN / GTIN 2050001933362
Manufacturer number 20127
Manufacturer/responsible person Paul Ferdinand Peddinghaus GmbH, Hasslinghauser Straße 156, 58285 GEVELSBERG, Germany, www.peddy.de

Description

Version:

Sturdy shears body of quenched and tempered steel. Moving blade guides free of play (with low friction losses), blades of special tool steel, specially hardened and ground. Lever arm with counterweight spring for protection in the event of accidents, all pivot pins adjustable, all models with steplessly adjustable clamping arm.
With compound action. Cuts sheet metals and round steel bar.

Colour:

Red-brown.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart