Continuous cutting tin snips 260 mm

Article no.: 767600 260
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Product details

Technical Data

overall length 260 mm
Length cutter 32 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 767600 260
EAN / GTIN 4010220019467
Manufacturer number D27BL

Description

Version:

Similar to Ideal snips. Snip jaws made of stainless steel (HRC 60), handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Sheet metal up to 1.8 mm, stainless steel sheet up to 1.2 mm.

Application:

For continuous straight cutting.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart