Patterns snips with 2-component handle 240 mm

Article no.: 767030 240
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

overall length 240 mm
Length cutter 40 mm
Application type straight cutting
Type of product Scissors

Identification numbers & Classifications

Article number 767030 240
EAN / GTIN 4010220001509
Manufacturer number D16S

Description

Version:

Micro-serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of sheet steel, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Application:

For continuous straight and shaped cutting.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart