{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | silver | |
| Shape of jaws | flat | |
| Position of jaws | angled | |
| Type of jaws | straight | |
| Material of jaws | chromium vanadium steel | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Material | chromium vanadium steel | |
| Surface | nickel-plated | |
| Manufacturing processes | forged | |
| Overall length | 210 mm | |
| Total weight | 245 g |
| Article number | 76413001 | |
| EAN / GTIN | 4018754047864 | |
| Manufacturer number | 76413001 | |
| L-Number | L60010 1076 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |