Hickory hammer handle with ring wedge, Handle length: 280mm

Article no.: 752200 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Handle length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 280 mm
Type of product Handle

Identification & Classification

Article number 752200 280
EAN / GTIN 4016134701993
Manufacturer number 7900538001
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de

Description

Suitable for:

Engineer’s hammer no. 750100 with steel protective sleeve.

Suitable for:

No. 750100 with weight: 200 g

Note:

For hammer No. 750100 size 50 / 100 see spare handle No. 751700 size 250 / 260.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart