• Last chance! Only a few items available and soon no longer in our assortment.

Shaped ash wood handle, Handle length: 360mm

Article no.: 752150 360
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
44 pieces in stock 44 pieces available in 5-10 working days

Select article variation and quantity

Handle length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 360 mm
Type of product Handle

Identification & Classification

Article number 752150 360
EAN / GTIN 4016134700699
Manufacturer number 7005735000/KPL.M.KEIL
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 Schwelm, Germany, www.novalia-deutschland.de

Description

Version:

With plastic wedge.

Suitable for:

Hatchet No. 751110 and axe No. 751120.

Suitable for:

No. 751110 / 751120 with weight: 600 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart