Grip pliers ∙ Length: 205 mm

Article no.: 752-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification & Classification

Article number 752-2
EAN / GTIN 4000896030125
Manufacturer number 752-2
L-Number L60330 101287
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Use on rear parts (adjustment), rear side panels, U-shaped body profiles etc.
  • Especially suitable for working with curves due to the slim design
  • For working on U-beams and weld seams in the fold
  • Gripping power works in axial direction
  • Quick-release lever
  • Surface: bright nickel-plated
  • Dimensions / length: 205 mm
  • Net weight: 0.43 kg
  • Clamping range: 15 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart