Drift pin set ∙ long ∙ 5-pieces

Article no.: 751LHS/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 751LHS/5
EAN / GTIN 4000896205530
Manufacturer number 751LHS/5
L-Number L60140 4191
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Hand guard length: 85 mm
  • Ergonomically shaped 2-component handle ensures:
    • Significantly reduced risk of injury
    • Damping effect (less stress to the hand from impacts)
    • Secure hold
Contents:
5 Drift pin 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8 mm
  • 2-component handle with hand guard
  • DIN 6450 form C
  • Made in Germany
  • Dimensions / length: 175 mm
  • Length l1: 90 mm
  • Number of tools: 5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart