SecuTec® hickory hammer handle with protective sleeve and wedge screw, Handle length: 280mm

Article no.: 751680 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Handle length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SecuTec®
Handle length 280 mm
Material Hickory wood
Type of product Handle

Identification & Classification

Article number 751680 280
EAN / GTIN 4016671029901
Manufacturer number 0099122-0200
Manufacturer/responsible person Picard GmbH, Rottsiepen 15, 42349 WUPPERTAL, Germany, www.picard-hammer.de

Description

Version:

Shaped hickory hammer handle with steel protective sleeve and PICARD wedge screw.

Suitable for:

SecuTec® PICARD engineer’s hammer No. 750115.

Suitable for:

No. 750115 with weight: 200 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart