{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of tip | 2 mm | |
| Content | single part | |
| Type of product | pin punch | |
| Shape of shank | octagon | |
| Diameter of shaft | 8 mm | |
| Type of striking head | annealed | |
| Overall length | 115 mm | |
| Material | special tool steel | |
| Handle provided | no |
| Article number | 750.2 | |
| EAN / GTIN | 7610733005253 | |
| Manufacturer number | PB 750.2 | |
| L-Number | L60060 1569 |