This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mechanic’s taper pin punch 8 mm

Article no.: 746000 8

Product details

Technical Data

Tip ⌀ 8 mm
Shank ⌀ 11 mm
overall length 135 mm

Identification numbers & Classifications

Article number 746000 8
Manufacturer number PB 720.8

Description

Version:

Round steel; exceptionally slim and practical. With diagonally knurled shank and conical shaft. Through hardened, head specially annealed to prevent splintering. Special quality, i.e. highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Standard:

Similar to DIN 6458.

Material:

Extra chrome vanadium steel, surface chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Tip ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart