{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PREMIUM CONDITIONING | |
| Iron, sulphur and chlorine constituents | 0 % | |
| Grit designation | very fine | |
| Max. circumferential speed | 50 m/s | |
| Recommended speed | 3,600 min-1 | |
| Diameter of hole | 22.2 mm | |
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Grit | 220 | |
| Material suitability | INOX; non-ferrous metals; steel | |
| Type of product | polishing wheel |
| Article number | 742154 | |
| EAN / GTIN | 8024406526362 | |
| Manufacturer number | 742154 | |
| L-Number | L50140 1161 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |