Tyre lever no.39/2 truck l.600mm

Article no.: 74010604
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification & Classification

Article number 74010604
EAN / GTIN 4018754343690
Manufacturer number 74010604
L-Number L60010 7696
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Robust tyre lever for reliable mounting and demounting of truck tyres.
  • The double-T profile provides enormous dimensional stability and a pleasant feel.
  • The design has extra rounded lever ends for gentle use.
  • The carefully shaped blades provide a better grip and increase the bending strength.
  • The tyre lever is made of solid chrome-alloy steel and is therefore extremely robust and durable.
Features:
  • Suitable for mounting and demounting vehicle tyres
  • Handy, sturdy construction with carefully shaped blades
  • with application-safe double-T profile
  • Chrome Alloy Steel, chrome-plated

Feature:

  • Length mm (L): 600 mm
  • No.: 39/2 LKW
  • Weight: 1212g
  • Width mm (b): 35 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart