This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cable cutter with compound action, for cable ⌀: 32mm

Article no.: 731070 32

Select article variation and quantity

for cable ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for cable ⌀ 32 mm
Cutting capacity multi-core cable up to 240 mm2
overall length 250 mm
Handle ergonomic plastic grips with anti-slip coating
Operation mechanical, single-handed, ratchet principle

Identification & Classification

Article number 731070 32
Manufacturer number 731070 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutter head with sickle shaped blade and compound action (one handed operation). Double blades ensure square cut.
Blades and important functional parts are additionally hardened and tempered.

Application:

For clean cutting of aluminium and copper cables (even flex cables). Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors.

Material:

Special steel blade, coated sheet metal handles.

Note:

On single-core cables the cutting force is around 30 % less.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart