{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | NA8/10 | |
| Overall length of mandrel | 80 mm | |
| Usable length of mandrel | 65 mm | |
| Suitable for | grommets | |
| Min. diameter, grommets | 23 mm | |
| Max. diameter, grommets | 28 mm | |
| Max. length | 17 mm | |
| Material, handle | metal | |
| Content | single part | |
| Type of product | sleeve pliers/ three-pronged pliers/ spreader forceps | |
| Overall length L | 150 mm | |
| Handle | handle |
| Article number | 729930 8/10 | |
| EAN / GTIN | 4031026185231 | |
| Manufacturer number | 621-10810 | |
| Manufacturer/responsible person | HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 Tornesch, Germany, www.hellermanntyton.de |