{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Steps for fine adjustment | no | |
| Overall length L | 225 mm | |
| Material | special tool steel | |
| Colour, blue | Night blue | |
| Colour, black | Jet black | |
| Part described | Griff; Backen; Griff; Backen; Griff | |
| Type of jaws | straight | |
| Type of joint | box joint | |
| With return spring | yes | |
| Colour | blue; black | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber-coated | |
| Content | single part | |
| Type of product | non-specific pliers | |
| Characteristics | ratchet function; cutting head exchangeable | |
| Surface | burnished | |
| Manufacturing processes | hardened | |
| Handle | handle |
| Article number | 729820 RG58/71 | |
| EAN / GTIN | 4045197166777 | |
| Manufacturer number | 729820 RG58/71 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |