Round coaxial cable stripping tool, TiN, for coaxial cable types: RG58/59

Article no.: 729806 RG58/59
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
191 pieces in stock 191 pieces available in 3-4 working days

Select article variation and quantity

for coaxial cable types Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Top Coax Plus
Coating TiN
Type of product Blade

Identification & Classification

Article number 729806 RG58/59
EAN / GTIN 4011391301108
Manufacturer number 30110
Manufacturer/responsible person JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de

Description

Version:

Both insulation stripping actions at 1 end.
Additionally with 11 mm socket of high-rigidity fibreglass-reinforced plastic for tightening F-plugs (HEX 11).

Application:

Tools for removing the outer insulation, braid, and PE foam insulation from coaxial cables.
Quick and easy stripping of all common coaxial cables, e.g. RG 58, RG 59, TV aerial cables 4.8 − 7.5 mm ⌀, and PVC round cable 3×0.75 mm2. Blades TiN coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart