Crimping tool, Type: 6IS

Article no.: 729720 6IS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,017 pieces in stock 1,017 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 230 mm
for conductor cross-section 0.5 mm2 - 6 mm2
Type of product Crimping tool

Identification & Classification

Article number 729720 6IS
EAN / GTIN 4045197166753
Manufacturer number 729720 6IS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Economy version. F48/63 including holder for blade terminals.

Suitable for:

Insulated cable lugs, plugs, and connectors.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart