PreciStrip 16 wire stripping tool 16 mm2

Article no.: 728631 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
100 pieces in stock

Product details

Technical Data

Manufacturer's designation PreciStrip
overall length 195 mm
for conductor cross-section 0.08 mm2 - 16 mm2
Material glass-fibre-reinforced plastic
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728631 16
EAN / GTIN 4003773085829
Manufacturer number 12 52 195

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.
Half-round metal restraint jaws with a comb profile, precision cut thanks to parabolic profile wire stripping knife. Fine adjustment permits exact setting of the knives in response to cater for special materials or temperature conditions.

Advantage:

Robust clamping jaws of steel with cutting edge.

Spare part:

Spare blade available under No. 728714 and length stop available under No. 728715.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart