{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 135 mm | |
| electrostatic characteristic | EGB/ESD | |
| Head length | 20 mm | |
| Head width | 13 mm | |
| Jaw design | Flat nose, serrated internal jaws | |
| Type of jaws | serrated inside | |
| Handle | 2-component grip | |
| Material | Carbon steel (C70) | |
| Surface | phosphated, non-reflecting | |
| with return spring | yes | |
| Type of product | Flat-nose pliers |
| Article number | 727142 135 | |
| EAN / GTIN | 4062406239299 | |
| Manufacturer number | 727142 135 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |