Triangular hollow scraper L.285mm

Article no.: 72063104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 1
Variant hollow scraper
Material tool steel
Shape of blade 3-square
Handle provided yes
Type of handle 3-component handle
Overall length 285 mm
Content single part
Type of product scraper

Identification & Classification

Article number 72063104
EAN / GTIN 4018754278510
Manufacturer number 72063104
L-Number L60010 6188
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Blade made from chrome-alloyed tool steel
  • with 3-component handle

Feature:

  • Height mm (h): 34 mm
  • Length mm (L): 285 mm
  • Weight: 140g
  • Width mm (b): 34 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart