{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 11 | |
| Packaging | box | |
| Colour | black; silver | |
| Content | Set | |
| Type of product | pin punch | |
| Shape of shank | round | |
| Shape of impact head | conical; flat | |
| Type of striking head | annealed | |
| Surface | knurled | |
| Material | special tool steel |
| Article number | 720.H | |
| EAN / GTIN | 7610733004928 | |
| Manufacturer number | PB 720.H | |
| L-Number | L60060 3194 |