Assembly pliers for gripper rings, Type: G4

Article no.: 719950 G4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
56 pieces in stock 56 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Use of circlip pliers: Rings for un-grooved shafts

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Rings for un-grooved shafts
overall length 180 mm
Tip ⌀ 1.8 mm
for shaft ⌀ 20 – 30 mm
Standard DIN ISO 5743
Jaw shape flat
Handle plastic coated
Material Chrome vanadium high-performance steel
Surface Jaws chemically blackened, head bright polished
Joint with integral opening spring yes (size G0 with adjustment screw)
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719950 G4
EAN / GTIN 4003773031093
Manufacturer number 46 11 G4
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Jaws chemically blacked, polished head, plastic coated handles. Straight tips; flanged, i.e. to fit the holes in the gripper rings. With opening spring; size G0 with adjustment screw.

Application:

For gripper rings (rings for shafts without groove).

Standard:

DIN ISO 5743

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart