{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Use of circlip pliers | Outer ring, straight; Inner ring, straight | |
| overall length | 160 mm | |
| for internal circlips ⌀ | 5 mm | |
| for external circlips ⌀ | 30 mm | |
| Tip ⌀ | 0.9 mm | |
| Jaw shape | flat | |
| Material | Special spring steel | |
| Surface | black | |
| Exchangeable points | no | |
| Type of product | Circlip Pliers |
| Article number | 719700 J/A0 | |
| Manufacturer number | 719700 J/A0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |