Spark plug connector removal pliers, chrome-plated, overall length: 200mm

Article no.: 715351 200
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
94 pieces in stock 94 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Jaw design Jaws angled 45°
Standard DIN ISO 5745
Handle Multi-component covering
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Gripping pliers

Identification & Classification

Article number 715351 200
EAN / GTIN 4003773017233
Manufacturer number 38 95 200
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

45° angled jaws, specially for gripping spark plug connectors and other round parts. Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.

Standard:

DIN ISO 5745

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart