{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Flachrundzange gerade, poliert, ganze Länge: 125mm | |
| Type of pliers | snipe nose pliers | |
| Colour | red; black | |
| Shape of jaws | flat-round; pointed | |
| Position of jaws | straight | |
| Length of jaws | 27 mm | |
| Width of jaws | 13 mm | |
| Type of jaws | roughened; serrated | |
| Shape of tip | pointed | |
| Height of tip | 1.8 mm | |
| Suitable for | wire (hard); wire (soft) | |
| Type of joint | box joint | |
| With return spring | yes | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Characteristics | cutting function | |
| Material | chromium vanadium steel | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 5745 | |
| Overall length | 125 mm | |
| Handle | handle |
| Article number | 713150 125 | |
| EAN / GTIN | 4003773015932 | |
| Manufacturer number | 25 01 125 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |