Flat nose pliers chrome-plated VDE insulated 160 mm

Article no.: 710300 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
189 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

overall length 160 mm
Jaw length 30 mm
Jaw design flat
Standard DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
insulated up to AC 1000 V; DC 1500 V
Type of jaws inner face roughened
Handle Multi-component covering
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 710300 160
EAN / GTIN 4003773033783
Manufacturer number 20 06 160

Description

Version:

With short strong jaws (flat). Serrated inside jaws.
Pliers chrome-plated, handles with multi-component covering, insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart