{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Colour, black | Jet black | |
| Part described | Griff | |
| Type of pliers | adjusting pliers | |
| Colour | black; silver | |
| Shape of jaws | flat | |
| Position of jaws | offset | |
| Length of jaws | 45 mm | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. | 45 mm | |
| Type of joint | box joint | |
| With return spring | yes | |
| Version | 2-component handle | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | nickel-plated | |
| Material | chromium vanadium steel | |
| Surface | nickel-plated | |
| Manufacturing processes | drop forged | |
| Overall length | 250 mm | |
| Handle | handle |
| Article number | 708700 250 | |
| Manufacturer number | 708700 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |