Tyrolit TFC fast change disc 125 ZA40 PREMIUM universal

Article no.: 706139
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation FAST CHANGE; TFC

Identification & Classification

Article number 706139
EAN / GTIN 9003177061394
Manufacturer number 706139
L-Number L50140 1972
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • This Tyrolit Fast Change (TFC) tool is available with both thick paper and thin fiber backing.
  • In combination with the incorporated zirconium aluminum oxide, this means maximum aggressiveness as well as the longest possible lifetime for the operator.
  • Active coolants additionally ensure a cool and clean finish on the workpiece.
  • Thanks to a fast change fastening on the back, these fast change fastening discs can be changed quickly and easilya plus in any workshop.
  • Especially with the disc with fiber backing, you can easily machine smaller welding seams as well as spot welds.

Feature:

  • Form: FIBER Disc
  • Specification : ZA-P45 V ZA40
  • Diameter: 125 mm
  • Grain size: 40
  • Material suitability: Steel;Stainless steel;Wood;Aluminium;Plastics / PVC;Gelcoat;Composite materials;Casting materials
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Combination of zirconia alumina and a unique, strong paper backing for maximum abrasiveness and lifetime
  • Active coolant in the bond for cool and clean grinding
  • Tyrolit Fast Change system for quick and easy wheel changes thanks to fast change fastening

Application:

  • Grit size 40 for grinding smaller welding seams and spot weld seams
  • Grit size 60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Steel/Stainless steel/Wood/Nonferrous metals/Plastics / PVC/Gelcoat/Composite materials/Casting materials
  • Steel/Stainless steel/Wood/Nonferrous metals/Plastics / PVC/Gelcoat/Composite materials/Casting materials

Suitable for:

  • Dual action sander

Recommendation:

  • Grit size 40 for grinding smaller welding seams and spot weld seams
  • Grit size 60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Note:

  • For coarse and fine grinding of steel, non-ferrous metals, composites and gel coat

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart