Soft jaws for water pump pliers Cobra® 6 pieces, Size: 180

Article no.: 705805 180
Set price 3 Pair (4.91 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
62 pieces in stock 62 pieces available in 5-10 working days

Select article variation and quantity

Size Set price 3 Pair (incl. VAT)

Availability

  • Material: Plastic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Type of product Jaws

Identification & Classification

Article number 705805 180
EAN / GTIN 4003773088066
Manufacturer number 87 09 180 V01
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Version:

Ideally suitable for very delicate materials thanks to the soft smooth gripping faces. Easy insertion by hand and reliable attachment to the gripper jaws by means of internal engagement hooks.

Suitable for:

Cobra® water pump pliers: No. 705800 size 180
No. 705900 size 180

Supplied with:

3 pairs of soft jaws made from red plastic.

Note:

Soft jaws suitable for water pump pliers Cobra® from model series 2010.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart