{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 180 mm | |
| electrostatic characteristic | VDE 1000 V | |
| Cutting capacity hard wire up to ⌀ | 2.2 mm | |
| Cutting capacity piano wire up to ⌀ | 1.8 mm | |
| Standard | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
| Jaw characteristics | serrated | |
| Handle | Multi-component covering | |
| Material | Chrome vanadium steel | |
| Surface | bright finish | |
| non-sparking | no | |
| Type of product | Multi-function pliers |
| Article number | 701850 180 | |
| Manufacturer number | 701850 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |