{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | ABS | |
| Type of tool storage | Shaft pockets | |
| Case load capacity | 20 kg | |
| Internal dimension length | 465 mm | |
| Internal dimension width | 310 mm | |
| Internal dimension height | 170 mm | |
| Weight | 3.7 kg |
| Article number | 692300 | |
| EAN / GTIN | 4006793433717 | |
| Manufacturer/responsible person | PARAT GmbH + Co. KG ABTLG. VERTRIEB PC 1, Schönenbach Straße 1, 94089 Neureichenau, Germany, http://www.parat.de/d/1039/ |