Tyrolit Startec-XP-P grinding wheel 100x10x20 mm D54 M carbide

Article no.: 682530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 682530
EAN / GTIN 9003176825300
Manufacturer number 682530
L-Number L50140 555
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades.
  • Grinding wheel sets for complete machining in the diamond grain size range D64D46.
  • It is important that this wheel is only used for deep grinding.
  • The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Feature:

  • Max. working speed: 63m/s
  • Specification: 10 - 10
  • Main dimension: D x T x H = 100 x 10 x 20

Advantage:

  • The best cutting quality
  • Extremely long tool lifetimes
  • High edge retention

Application:

  • For grinding all tungsten carbide cutting tools for the wood and metal industry as well as various shear blades

Material:

  • Tungsten carbide
  • Tungsten carbide

Suitable for:

  • Tool grinding discs

Note:

  • For grinding all tungsten carbide cutting tools for the wood and metal industry as well as various shear blades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart