• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronics tool kit, 21 pieces in zip fastener case

Article no.: 680380

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 680380
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains a basic set of high quality tools for working in the electronics area; completely mounted in a handy zip fastener case.

Supplied with:

Stahlwille® small open-ended spanner set (7 pieces): 1 pc. No. 612400 size 7 (4 - 8 mm)
PB Swiss Tools fine screwdriver set including telescopic handle: 1 pc. each No. 669610 size 7 (TX 6 - TX 9 / slot-head 2.0×0.3 - 2.5×0.4 mm / PH 00 - 0 / hexagon 1.5 - 3 mm)
GARANT electronics side cutter: 1 pc. No. 726180 size 125
GARANT electronics side cutter, pointed: 1 pc. No. 726255 size 125
GARANT electronics snipe-nosed pliers: 1 pc. No. 727170 size 140
Tweezers needle pointed: 1 pc. No. 727520 size AM
Tweezers flat tips: 1 pc. No. 727550 size AM
Assembly forceps: 1 pc. No. 727950 size 200
Micro shears: 1 pc. No. 763170 size 130
Storage in: Zip fastener case

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart