Attachment ring no. RI 1500 for pipe cutter 150/2 D.16mm

Article no.: 68020201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series RI 1500
Type of product non-specific ring
External diameter d2 16 mm
Thickness s 5 mm
Weight 4 g

Identification & Classification

Article number 68020201
EAN / GTIN 4018754039524
Manufacturer number 68020201
L-Number L60010 7129
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • If pipe cutters no. 150/1 or no. 150/2 are equipped with 3 cutting wheels, e.g. for working on laid pipes, 4 insert rings are required in each case. To do this, replace the two rollers with 2 cutting wheels no. SR150 with 2 shim rings each

Feature:

  • Pipe cutter: 150/2
  • Diameter (mm): 16 mm
  • Size: 2
  • Length mm (L): 5 mm
  • Weight: 4g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart