{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for machine use | no | |
| Drive size, square profile | 3/8 inch | |
| Size of drive output, bit holder | D 6,3 | |
| Type of product | adapter | |
| Overall length | 30 mm | |
| Set | no | |
| Drive | square profile | |
| Output drive | bit holder | |
| Content | single part |
| Article number | 676945 8/4 | |
| EAN / GTIN | 34991644204763 | |
| Manufacturer number | 3137 | |
| Manufacturer/responsible person | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 Luxembourg, Luxembourg, www.ko-ken-europe.com |