• Dear customers, due to the catalogue change, there may be temporary restrictions on 31.7./1.8. We ask for your understanding.

Adapter, Type: 4/4

Article no.: 676800 4/4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 inch
Bit socket D 6.3
overall length 25 mm
Hexagon drive C 6.3 (1/4 inch)
Type of product Bit holder

Identification & Classification

Article number 676800 4/4
Copy
EAN / GTIN 4045197250506
Copy
Manufacturer number 676800 4/4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For connecting screwdriver bits to drive attachments or screwdrivers with a 1/4, 3/8 or 1/2 inch square drive.
With retaining spring; for hand-held tools.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart