{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 12 mm | |
| Width | 18 mm | |
| Length | 100 mm | |
| Drive size | C6; E6 | |
| Overall length | 100 mm | |
| Type of product | ratchet wrenches | |
| Number of teeth (detent) | 60 | |
| Direction of rotation changed using | changeover lever | |
| Drive | bit holder; bit holder; square | |
| Telescopic function | no | |
| Content | single part |
| Article number | 676690 1/4 | |
| EAN / GTIN | 4062406354008 | |
| Manufacturer number | 676690 1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |