{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, bit holder | C6,3 | |
| Size of drive output, for Pozidriv screws (PZ) | PZ1 | |
| Special features, for Pozidriv screws (PZ) | biTorsion | |
| Type of product | screwdriver bits/ blades | |
| Material | chromium vanadium steel | |
| Standard | DIN ISO 1173 | |
| Overall length | 25 mm | |
| Set | no | |
| Drive | bit holder | |
| Output drive | for Pozidriv screws (PZ) | |
| Content | single part |
| Article number | 675115 1/25 | |
| EAN / GTIN | 4062406118105 | |
| Manufacturer number | 675115 1/25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |